WMRK-4542 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WMRK-4542 | 45 Space (78 3/4), 42 Deep Gangable Server Rack,Frame Only Black Finish

  • Manufacturer # WMRK-4542
  • Anixter #377189
Color: BLACK
Height: 85"
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: YES
Type: FOUR-POST
Description

The WMRK was designed specifically for mounting deep equipment in a raised-floor standard 24 wide enclosure. Comes standard with cage nut mounting rails. Choose a WMRK when mounting deep servers or similar equipment is required, and for easy installations in raised-floor environments. Configured models are also available.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items