WMS-20 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WMS-20 | Rackshelf, Wall Mount, 750 Lb Capacity, 20.63" Width x 16.85" Depth x 13.88" Height, Steel, Black, With Electrical Knockout

  • Manufacturer # WMS-20
  • Anixter #231263
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Vented Bottom to Support Cooling Air Flow
  • Includes Electrical Knockouts for Convenience
  • Can be Used to Economically Wall Mount Rk Series Racks
  • Fully Welded Steel Construction for Strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items