WN-M8-0CU | PEM

PEM | WN-M8-0CU | M8 STEEL COPPER FLASH ROUND BODY WELDNUT PEM WN-M8-0CU

  • Manufacturer # WN-M8-0CU
  • Anixter #NUWBRM80C000
Category: WELD NUTS
Diameter-Thread: M8X1.25 - COARSE PITCH
Finish-Plating: COPPER FLASH
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL
Metric/Inch: METRIC
Product Type: NUT - WELD, ROUND BODY
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items