Select Country and Language Europe, Middle East & Africa / English
Change Country
WR.15.60.42 | ORTRONICS

ORTRONICS | WR.15.60.42 | 15-U RACK MOUNT SPACE WALLMOUNT 600 WIDE X 420 DEEP 19 INCH 1 SECTION GLASS DOOR BLACK

  • Manufacturer # WR.15.60.42
  • Anixter #265664
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 600MM
Rack Units: 15U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items