WR-24 1PR R100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | WR-24 1PR R100 | 24/1P (BLUE-YELL/Y-BL) SOL BC SR-PVC BMD COLORS 105597199

  • Manufacturer # WR-24 1PR R100 | 105597199
  • Anixter #313368
AWG: 24
Band Mark Color: Yellow Blue
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 1 PAIR
Fire Rating: GENERAL PURPOSE
Insulation Color: Blue Yellow
Jacket Color: NO JACKET, BANDMARKED CONDUCTORS
No. of Pairs: 1
Type: CROSS CONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items