Select Country and Language Europe, Middle East & Africa / English
Change Country
WR-24 2PR R1150 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | WR-24 2PR R1150 | 24-2P CROSS CONNECT WIRE SOL BC (BL/RD/RD/BL-O/R/R/O) PVC 105597413

  • Manufacturer # WR-24 2PR R1150 | 105597413
  • Anixter #313369
AWG: 24
Band Mark Color: Red Blue Red Orange
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 2 PAIR
Fire Rating: GENERAL PURPOSE
Insulation Color: Blue Red Orange Red
No. of Pairs: 2
Type: CROSS CONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items