WR-24 4PR R1000 - COMMSCOPE CARRIER | Anixter
WR-24 4PR R1000 | COMMSCOPE CARRIER SOLUTIONS

COMMSCOPE CARRIER SOLUTIONS | WR-24 4PR R1000 | 24AWG/4PR CROSS CONNECT SOL BCPVC INS COLOUR CODE BL/O TO GR/BR 105597512

  • Manufacturer # WR-24 4PR R1000 | 105597512
  • Anixter #503458
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items