WR-37-32 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WR-37-32 | 37 Space (64 3/4) 32 Deep Rotating Roll Out System, Does Not Require Tracks Or Stands, Black Finish

  • Manufacturer # WR-37-32
  • Anixter #303393
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 32"
Overall Height: 76.4"
Overall Width: 24"
Rack Units: 37U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

The WR Series was designed to provide for rear access to equipment even when the equipment bays are placed up against a wall or back to back. Factory-assembled in its own host enclosure, the rack frame pulls out and rotates for service access. Specify a WR Series enclosure when easy access to rear equipment connections is required for larger audio, video and security equipment installations but an access aisle is not practical.

Features
  • Standard front and rear heavy-gauge, 10-32 threaded rackrail with marked
  • rackspace increments speeds equipment mounting
  • Host enclosure can be pre-installed on-site while detachable rack frame is
  • integrated with equipment off-site, simplifying installation
  • Finished in a durable black textured powder coat
  • Requires no additional accessories to roll out and rotate
  • Engineered ventilation locations optimize passive thermal management
  • Configurable open top accepts a number of options for active thermal
  • management, see pgs. 32-33 for top options
  • Effective cable management system provided
  • Slots in upper rack frame accommodate Velcro ties
  • Rack frame features pre-punched rackrail brackets for built-in cable management
  • 4 laser knockouts provided for cable pass-through and ganging multiple racks
  • Regulatory / Certifications
  • UL Listed in the US and Canada
  • 750 lb. weight capacity with proper weight distribution
  • GREENGUARD Indoor Air Quality Certified for Children and Schools
  • (the most strict level)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items