Select Country and Language Europe, Middle East & Africa / English
Change Country
WR-37-42 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WR-37-42 | WR Series Roll Out Rotating Rack, 37 RU, Rackrail Type 10-32, 24 Inch Width x 42.875 Inch Depth x 76.61 Inch Height, Steel, Textured Black Powder Coat, Horizontal Mount

  • Manufacturer # WR-37-42
  • Anixter #567976
Color: BLACK
Material: STEEL
Rack Units: 37U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items