WR-RR-24 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WR-RR-24 | 24 Space Additional Rail Kit For WR, 24 RU, Rackrail Type 10-32, 1.31 Inch Width x 2.5 Inch Depth x 42 Inch Height, Steel, Black

  • Manufacturer # WR-RR-24
  • Anixter #567984
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Features
  • Heavy gauge, 10-32 threaded rail
Specifications
  • Finish Type: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items