WR-RR-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WR-RR-44 | Rack Rail Kit, Rear, 44RU, #10-32 TPI, 0.675" Width x 1.53" Depth x 77" Height, Steel, Black E-Coated, For WR Series Rack, 1 Pair per Pack

  • Manufacturer # WR-RR-44
  • Anixter #303440
Type: MOUNTING RAILS/HARDWARE
Features
  • Heavy-Gauge #10-32 TPI Rack Rail
  • Sold in Pairs
  • Includes Mounting Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items