Select Country and Language Europe, Middle East & Africa / English
Change Country
WR2H-C | PANDUIT

PANDUIT | WR2H-C | Cable Retainer, 2" x 2" (50mm x 50mm), FiberRunner, Black, Pack of 100

  • Manufacturer # WR2H-C
  • Anixter #421313
Components: ACCESSORIES
Fiber Duct H x W: 2" X 2"
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Cable retainer can be installed between the slotted channel (H2X2YL6) fingers to retain cables. It can be used with cover and installs anywhere on channel. One retainer should be used approximately every 18" (457mm). Black color only.

Features
  • 2x2 system ideal for use with smaller cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM)Routing Systems, cable management, and racks
  • 2x2 FiberRunner(TM) Hinged and Slotted Channels can be used with 2x2 Fiber-Duct(TM) fittings and brackets
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items