Select Country and Language Europe, Middle East & Africa / English
Change Country
WR4 | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | WR4 | Wall Rack Mount Box, 7.5"H x 19.75"W x 21.63"D, wt. cap. 75 lbs, 4 RMU, RoHS, Black

  • Manufacturer # WR4
  • Anixter #281481
Color: BLACK
Height: 19.75"
Material: STEEL
Rack Units: 4U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Rack Mount Box, 7.5"H x 19.75"W x 21.63"D, wt. cap. 75 lbs, 4 RMU

Features
  • 19" EIA 310-E Compliant
  • Ideal for switches and sound equipment when space is limited
  • #10-32 mounting holes and three position adjustable rails
  • Removable cover allows for left, right, or vertical equipment orientation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items