Select Country and Language Europe, Middle East & Africa / English
Change Country
WRFD-24 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRFD-24 | FD Series 24 Space Solid Front Door For WR, 24 RU, 21.711 Inch Width x 2.815 Inch Depth x 35.37 Inch Height, Steel, Black Powder Coat

  • Manufacturer # WRFD-24
  • Anixter #567977
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items