WRFD-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRFD-44 | Solid Front Door, Fits 44 Space Wr Series Racks, Black Finish

  • Manufacturer # WRFD-44
  • Anixter #303396
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Description

3 Deep Solid Front Door for WR Series Racks

Features
  • 3 Deep Solid Front Door for WR Series Racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items