Select Country and Language Europe, Middle East & Africa / English
Change Country
WRK-37-27LRD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRK-37-27LRD | WRK Series Rack Without Rear Door, 37 RU, Rackrail Type 10-32, 24.25 Inch Width x 27.625 Inch Depth x 70.875 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # WRK-37-27LRD
  • Anixter #567979
Color: BLACK
Material: STEEL
Rack Units: 37U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items