Select Country and Language Europe, Middle East & Africa / English
Change Country
WRK-44SA-27LRD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRK-44SA-27LRD | 44 SPACE (77"), 27" DEEP STAND ALONE RACK WITHOUT REAR DOOR, BLACK FINISH

  • Manufacturer # WRK-44SA-27LRD
  • Anixter #303427
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Overall Depth: 27.625"
Overall Height: 83.13"
Overall Width: 24.25"
Rack Units: 44U
Rail Style: TAPPED
Seismic Rating: YES
Type: FREE-STANDING
Features
  • Fully welded construction for strength
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items