Select Country and Language Europe, Middle East & Africa / English
Change Country
WRP-8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRP-8 | 8 Sp. Low Profile Wall Rack, 23 Useable Depth 150 Lbs Capacity with Plexi Window Top, Putty Finish

  • Manufacturer # WRP-8
  • Anixter #268474
Color: BLACK
Height: 14"
Material: STEEL
Mounting Width: 19"
Rack Units: 8U
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • Unique design with 23 useable racking depth allows mounting of deeper equipment vertically in a parallel-to-the-wall orientation for space efficiency and aesthetics
  • Standard adjustable heavy-gauge, 10-32 threaded rackrail
  • Solid hinged body swings either left or right
  • Angled, hinged plexiglass top cover allows convenient equipment access
  • Top cover keyed separately from body keylock, providing user access to equipment controls while limiting access to rear equipment connections
  • Finished in a durable putty powder coat
  • Vented front and two bottom located fan mounting positions facilitate thermal management
  • Rackrail adjusts to provide a space from 1 to 4 between top cover and
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items