WRP2-R-01 - SAFETY TECHNOLOGY INTERNATIONL - | Anixter
WRP2-R-01 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | WRP2-R-01 | Waterproof Reset Call Point, Red, Conventional Fire Model

  • Manufacturer # WRP2-R-01
  • Anixter #780294
Environment: INSIDE
Mount: SURFACE
Type-Throw: SINGLE
Description

Compatible with most conventional fire alarm systems, the Waterproof 'ReSet' is a unique manual call point that simulates break glass activation whilst offering the user the benefits of a re-settable operating element. An activation indicator drops int o view on activation. The unit is then simply reset with a key and is ready for immediate re-use.

Features
  • Unique manual call point that mimics the feel of breaking glass whilst offering the user the benefits and environmental advantages of a resettable operating element.
  • Three year guarantee against breakage of polycarbonate in normal use (one year guarant ee on electromechanical and electronic components).
  • An indicator drops into view at the top of the window on activation. The unit is then simply reset with a key and is ready for re-use straight away.
  • Waterproof models are tested to IP67.
  • Extremely atractive, high value look and feel: glass appearance maintains operator deterrence, whilst a visible warning flag confirms activation.
  • Easy installation due to no glass elements that could be broken or incorrectly fitted.
  • Surface mounted, 20mm conduit entry points are provided for ease of installation.
  • Operating temperature -20C (-4F) to 65C (149F).
  • Low profile, heavy-duty terminations.
  • Optional integral cover can be fitted to prevent accidental activation.
  • Complete functional test with every aivation.
  • Alternative single pole changeover & double pole versions are also available (Series 02, Series 11).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items