WRPFD-24 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRPFD-24 | PFD Series 24 Space Plexi Front Door For WR, 24 RU, 21.711 Inch Width x 2.815 Inch Depth x 35.371 Inch Height, Steel, Black Powder Coat

  • Manufacturer # WRPFD-24
  • Anixter #567982
Color: BLACK
Door Style: SINGLE
Door Type: PLEXIGLAS
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items