WRPFD-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WRPFD-44 | Enclosure Front Door, Plexi, 44RU, 21.71" Width x 3" Depth x 82.17" Height, Steel, Black Powder Coated, For WR Series Enclosure

  • Manufacturer # WRPFD-44
  • Anixter #412906
Color: BLACK
Material: STEEL
Model: NETWORK
Multi-compartment: NO
Nema Rating: NO
Overall Height: 88.75"
Type: FREE-STANDING
Features
  • Provides 3 Inch Clearance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items