WS1C-30NV | VIDEOLARM

VIDEOLARM | WS1C-30NV | VANDAL RESISTAN DOME HOUSING 4-9MM AUTO IRIS VARIFOCAL LENSFOR COLOR CAMERA

  • Manufacturer # WS1C-30NV
  • Anixter #248052
Environment Type: OUTDOOR
Housing Style: DOME
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items