Select Country and Language Europe, Middle East & Africa / English
Change Country
WS245-S18-GBL | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WS245-S18-GBL | 2 BAY 45 DEGREE CORNER BLACK T-MOLD TRIM - RADIUS EDGE LEFT (RIGHT SIDE UNFINISHED)

  • Manufacturer # WS245-S18-GBL
  • Anixter #303464
Application: WORKSTATIONS
Color: GRAPHITE
Components: WORK SURFACE
Type: COMPONENTS
Features
  • Furniture grade, graphite thermolaminate top
Specifications
  • Finish Type: Graphite with Black Bullnose Trim
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items