Select Country and Language Europe, Middle East & Africa / English
Change Country
WS2D-9-1566A | CANOVATE

CANOVATE | WS2D-9-1566A | 15U 600mm x 650mm Double Section Wallmount Cabinet, Steel Frame, 19" Mounting Rails, Black

  • Manufacturer # WS2D-9-1566A
  • Anixter #607444
Color: BLACK
Mounting Width: 19"
Multi-compartment: NO
Overall Width: 600MM
Rack Units: 15U
Type: WALL-MOUNT
Description

Steel Frame Wallmount Rack 15U, Glass Door With Cylindrical Lock, Accessible From Rear Side With Double Hinged Design, 1 Pair Of Heavy Duty 19" Mounting Rails, 600mm Wx 650mm 500+150 D, 766mm H, Static Weight Carrying Capacity Is Up To 100 Kg

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items