WS2N-7-0964A | CANOVATE

CANOVATE | WS2N-7-0964A | 9U 600mm x 400mm Single Wallmount Cabinet, Steel Frame, 19" Mounting Rails, Light Grey

  • Manufacturer # WS2N-7-0964A
  • Anixter #607449
Color: GREY
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 400MM
Overall Width: 600MM
Rack Units: 9U
Type: WALL-MOUNT
Description

Steel Frame Wallmount Rack 9U, Glass Door With Cylindrical Lock, Openable Side Panels From Inside For The Security, 1 Pair Of Heavy Duty 19" Mounting Rails, Black Ral 9005, 600mm Wx 400mm Dx 488mm H, Static Weight Carrying Capacity Is Up To 70 Kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items