Select Country and Language Europe, Middle East & Africa / English
Change Country
WS2N-7-965A | CANOVATE

CANOVATE | WS2N-7-965A | SINGLE WALLMOUNT CABINET 9U 600X560 LIGHT GREY

  • Manufacturer # WS2N-7-965A
  • Anixter #643263
Color: GREY
Mounting Width: 19"
Multi-compartment: NO
Overall Width: 600MM
Rack Units: 9U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items