Select Country and Language Europe, Middle East & Africa / English
Change Country
WS4-M31-24 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WS4-M31-24 | FOUR BAY LAMINATE WRITING SHELF, 24" DEEP, FITS 31" DEEP MRK, VRK, VMRK SERIES RACKS

  • Manufacturer # WS4-M31-24
  • Anixter #303515
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items