Select Country and Language Europe, Middle East & Africa / English
Change Country
WS9-50FIR | VIDEOLARM

VIDEOLARM | WS9-50FIR | ALUMINUM HI-RES COLOR CAMERA 12VDC, IR ILLUMINATORS 15M 460TVL, INCL. MNT

  • Manufacturer # WS9-50FIR
  • Anixter #321792
Environment: OUTDOOR
Lens Type: FIXED 4.2 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: COLOR 460-480
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items