WSC-001 | CORNING

CORNING | WSC-001 | Wall-Mountable Splice Center (WSC), 96 fiber, for up to (8) 0.2-in (Category 2S, 2M, 2R) splice trays

  • Manufacturer # WSC-001
  • Anixter #095940
Type: CLOSURES
Description

The Corning Cable Systems Wall-Mountable Splice Center (WSC) is a cost-effective unit designed for compact, convenient storage and protection of fiber-optic splices. The WSC is engineered for use in locations where space is at a premium such as building entrance terminals, wiring closets and other controlled environments. The WSC unit is designed for wall-mounting with a low projection from the wall. The unit may also be mounted to a 19-inch or 23-inch equipment rack using the optional rack-mounting kit. The WSC provides individual splice tray access for ease of use when splicing or re-entering the housing. This compact unit is an integral component of the Universal Transport System (UTS) and may also be used in many other applications

Applications

Enterprise Networks

Specifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Type: WSC
  • Splice Tray Options: Up to (8) category 2S, 2M, or 2R splice trays
  • Dimensions (HxWxD) (Metric-cm): 31.75x43x13.4 cm
  • Dimensions (HxWxD) (US): 12.5x17x5.29 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items