WSH-11SPT-F | CORNING

CORNING | WSH-11SPT-F | Wall-Mountable Splice Housings (WSH), for up to (11) 0.4-in (Category 4S, 4R or 4A) splice trays

  • Manufacturer # WSH-11SPT-F
  • Anixter #267580
Dimensions H x W x D (in./cm): 13.5" x 22.5" x 5.2" (34 x 57 x 13cm)
Type: CLOSURES
Description

Corning Cable Systems Wall-Mountable Splice Housing (WSH) provides storage and protection of fiber splices in individually accessible trays. The wall-mountable housing is designed to store the optical fibers being spliced within the tray and can accommodate either (16) 0.2 in (Type 2S or 2R) or (11) 0.4 in (Type 4S or 4R) splice trays. The front door of the housing is a work surface that can support the weight of a fusion splicer and features a lip around the door to help retain loose items. Multiple cable entry/exit locations are provided on the top and bottom and grommets prevent dust from entering the housing. Depending on the entry location of the cables into the housing, the strain-relief bracket can be moved to a variety of positions. The design also includes the Corning Cable Systems Universal Cable Clamp and provisions for mounting an optional grounding kit. The WSH can be used in conjunction with a wall-mountable connector housing (WCH) for termination. The cable entry/exit locations line up with cable entries on the WCH-12P.

Applications

Enterprise Networks

Specifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Type: WSH
  • Splice Tray Options: Up to (11) 0.4-in (Category 4S, 4R or 4A) splice trays
  • Dimensions (HxWxD) (Metric-cm): 34x57x13 cm
  • Dimensions (HxWxD) (US): 13.5x22.5x5.2 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items