WSS3-3014 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | WSS3-3014 | Waterproof Push Buttons, Green, Push Button Momentary, Double Pole Changeover

  • Manufacturer # WSS3-3014
  • Anixter #780297
Description

A highly versatile range of attractive switches combining unique design, quality and value, with or without a protective cover or pre-alarm. These aesthetically appealing, low/high voltage switches fit any standard UK-type switch socket box, and are qu ick and easy to install. The Waterproof models are specially designed for use within harsh environment; the push buttons are ideal for outdoor applications such as oil rigs, ships, factories and wash-down areas.

All models are available in a variety of colors with space for corporate branding, function marking and operating instructions. A number of standard models are available for quick delivery but enquiries for custom models are welcomed. They are specially designed for use within harsh environ ment; the push buttons are ideal for outdoor applications such as oil rigs,ships, factories and wash-down areas.

It is advisable to protect your Waterproof StopperSwitches (indoors or outdoors) with an STI Universal Stopper. The protective cover consists of a tough polycarbonate material and is available with or without integral sounder. The cover adds an extra measure of protection against damage and accidental activation.

Features
  • Highly versatile range of attractive waterproof switches combining unique design, quality and value.
  • One year guarantee on electromechanical and electronic components.
  • Inset design on the push button helps prevent accidental activation.
  • Extremely attrctive, high value look and feel: space available for corporate branding, function marking and operating instructions.
  • Surface mounted reversible back box: 20mm conduit entry points are provide for ease of installation.
  • Operating temperature -20C (-4F) to 65C (149F).
  • Wide range of operating voltages up to 250 volts AC 6 Amps: Rated 3A, (12-24 V DC) & 6A, (125 250 V AC).
  • Waterproof push button option - IP67.
  • Low profile, heavy-duty terminations - available in SPC & DPC arrangements.
  • Further prottion to the life of your StopperPush by installing an integral cover.
  • Alternative covers available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items