WUSS17.5 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | WUSS17.5 | Rackshelf, Wide Unit, 50 Lb Capacity, 17.56" Width x 17.47" Depth x 5.19" Height, Steel, Black Powder Coated, With Ear, Bottom Panel, Assembly Hardware

  • Manufacturer # WUSS17.5
  • Anixter #303543
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Holds Components Too Wide for Standard Rack Shelves
  • Bolt into Millwork or to Mounting Angles of Standard Rack Rail
  • Occupies Three Rack Spaces
  • Comes Complete with Pair of Ears, Bottom Panel, and Assembly Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items