WV-S6130 - PANASONIC - FULL HD DOME NETWORK | Anixter
WV-S6130 | PANASONIC

PANASONIC | WV-S6130 | FULL HD DOME NETWORK CAMERA 1920X1080,H.265, SMART CODING OUTDOOR PTZ,21X ZOOM

  • Manufacturer # WV-S6130
  • Anixter #932651
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1920 X 1080
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items