WV-SFV781L - PANASONIC - Outdoor 4K Vandal | Anixter
WV-SFV781L | PANASONIC

PANASONIC | WV-SFV781L | Outdoor 4K Vandal Dome IP Camera with IR LED

  • Manufacturer # WV-SFV781L
  • Anixter #648771
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Resolution: 12 MEGAPIXELS
Signal Process: ANALOG
Description

Introducing Panasonic's brand new ultra-high-definition WV-SFV781L 4k security camera, which provides the crisp and clearest images ever experienced. It is vandal proof and packed with a multitude of ground breaking features. This outdoor 4K security c amera offers extremely high picture quality, with 1/7th the file size of other 4K cameras thanks to our compression technology. We understand the importance of wide angle viewing through HD cameras, and have ensured that our True 4K security cameras ma intain crisp clarity in any area of their view, whether it is the centre or the corners of the image.

Must be a reseller to purchase this product.

Features
  • 4k optical 6 x zoom lens
  • 12MP high sensitivity sensor for 4k security camera
  • High resolution, more than 2000TV lines
  • Rain wash coating for clear view in any weather condition
  • Smart IR-LED for visibility in any light condition
  • 4K ultra engine
  • Smart DoF (Depth of Field)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items