WV-SW397A - PANASONIC - Outdoor HD PTZ IP | Anixter
WV-SW397A | PANASONIC

PANASONIC | WV-SW397A | Outdoor HD PTZ IP Camera with ClearSight Dome, 30x Zoom

  • Manufacturer # WV-SW397A
  • Anixter #648764
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

This part is discontinued by the supplier. Use Anixter #699140 as suggested replacement.

Features
  • 720p HD images up to 30 fps
  • Super high resolution at HD / 1,280 x 720 created by 2.4 Megapixel high sensitivity MOS image sensor
  • Multiple H.264 (High profile) streams and JPEG streams ensure simultaneous real time monitoring and high resolution recording by "UniPhier", Panasonic's proprietary System LSI platform
  • Full frame (Up to 30 fps) transmission at 1,280 x 960 image size
  • 45x extra optical zoom at 1,280 x 720 (30x optical zoom)
  • 90x extra optical zoom at 640x360 resolution with 12x digital zoom enabling 1080x zoom
  • Super Dynamic and ABS (Adaptive Black Stretch) technologies deliver 128x wider dynamic range compared to conventional cameras
  • Face Super Dynamic technology ensures clear face image
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items