WV-SW397B - PANASONIC - OUTDOOR HD PTZ | Anixter
WV-SW397B | PANASONIC

PANASONIC | WV-SW397B | OUTDOOR HD PTZ NETWORK CAMERA

  • Manufacturer # WV-SW397B
  • Anixter #699140
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Super Dynamic Weather Resistant HD PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items