WVCU950 - PANASONIC - Ethernet System | Anixter
WVCU950 | PANASONIC

PANASONIC | WVCU950 | Ethernet System Controller for WJ-SX850/GX system

  • Manufacturer # WVCU950
  • Anixter #315266
Environment Type: INDOOR
Mounting Type: DESKTOP
Type: CONTROLLER
Voltage/Current Type: 120 VAC
Features
  • For Smooth Operation of Ethernet/PS Data Interfaced Devices, System650EX/System650/System150 (WJ-SX150A Version 2.0 or Higher) and GX System
  • Integrated System Control-Camera, Recorder and Switcher
  • User Level Management and User Assignable Bottons
  • Univrsal Design for Right or Left Handed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items