WVNW502S - PANASONIC - Super Dynamic | Anixter
WVNW502S | PANASONIC

PANASONIC | WVNW502S | Super Dynamic megapixel vandal-resistant fixed dome network camera

  • Manufacturer # WVNW502S
  • Anixter #391238
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Features
  • Multiple H.264 high-profile streams and JPEG streams ensure simultaneous real-time monitoring and high-resolution recording
  • Up to 30 fps full frame transmission at 1,280x960 image size (1.3 megapixel mode)
  • Super Dynamic and Adaptive Black Stretch (ABS) technologies deliver 128x wider dynamic range for exceptional images in virtually any lighting condition
  • Up to 3 megapixel (2,048x1,536) JPEG stream (3 megapixel mode, JPEG only)
  • High sensitivity with Day/Night function: 1.0 Lux (color), 0.08 Lux (black and white) at F1.4 (1.3 megapixel mode)
  • Auto Back Focus (ABF) ensures easy installation and stable focus in both color and black and white modes
  • Adaptive Digital Noise Reduction: integration of 2D-DNR and 3D-DNR ensures noise reduction in various conditions
  • Progressive scan ensures clear images with less motion blur and no tearing even when the subject is moving
  • Superior color reproduction
  • Face detection technology detects the position of human face and sends information by XML or video stream
  • ectronic sensitivity enhancement: auto (up to 16x) / off
  • Video motion detector (VMD) with four programmable detection areas, 15 step sensitivity level and 10 step detection size
  • Privacy Zone can mask up to eight private areas
  • 2.8 ~ 8.0 mm, 2.8x vari-fcal auto iris lens
  • Dehumidification device for use in various weather conditions
  • Alarm sources including three terminal input, VMD and Panasonic alarm command
  • Full duplex bi-directional audio
  • Prioritized stream control
  • SD/SDHC memory card slot for mal recording, alarm recording and back-up upon network failure
  • H.264/MPEG-4 max. bit rate/client and total bit rate control for flexible network traffic management
  • Supplied metadata for VMD works with WJ-ND400 NVR
  • IPv4/IPv6 protocol supported
  • IP66 rad for water and dust resistance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items