X117-1201E_EU | AUSTIN HUGHES

AUSTIN HUGHES | X117-1201E_EU | LCD Console Drawer with KVM High-Res 1920 x 1200, 17" LCD Screen, QWERTY Keyboard, touchpad mouse, 12 port DVI KVM, 6 x CI-6 Cables

  • Manufacturer # X117-1201E_EU
  • Anixter #608241
Type: KVM IP
Description

CyberView X Series 1U 17" LCD console drawer 1920 x 1200 WUXGA native resolution / 16.7M colours ( 8-bit ) HDMI 1.3 + DVI-D + VGA video input / USB KB / MS. 104-key QWERTY keyboard with touchpad. Short depth design of 480mm. One Man installation design . Enhanced aesthetics with molded front handle. 2-year standard warranty (upgradable up to 5 years) Supplied with integrated DVI 12 port KVM Switch.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items