X610-24TS-POE+ | ALLIED TELESIS

ALLIED TELESIS | X610-24TS-POE+ | 24 PORT 10/100/100 POE PLUS SWITCH, 4 COMBO PORTS X610-24TS-POE+

  • Manufacturer # X610-24TS-POE+
  • Anixter #473588
Design Features: REDUNTDANT POWER SUPPLY
Device Technology: 1000BASEFX
No Exp Modules/Slots: 3-4
Number of Ports: 17-24
Power Cords: EMEA
Type of Device: HUB STACKABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items