Select Country and Language Europe, Middle East & Africa / English
Change Country
X900-24XS-P-60 | ALLIED TELESIS

ALLIED TELESIS | X900-24XS-P-60 | 24 PORT GIGA SFP EXPANDABLE L3+PER-FLOW QOS IPV4/OPVS AT-X900-24XS-P-60,EU

  • Manufacturer # X900-24XS-P-60
  • Anixter #406560
Design Features: MANAGEABLE
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: EMEA
Type of Device: STANDALONE SWITCH
Description

24 x SFP bays Gigabit Ethernet Layer 3 switch with two 30Gbps expansion bays. Replaced by AlliedWare Plus version: AT-x900-24XS

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items