Select Country and Language Europe, Middle East & Africa / English
Change Country
XC-1500-595-WT-BK | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | XC-1500-595-WT-BK | IDXPERT & LABXPERT Labels

  • Manufacturer # XC-1500-595-WT-BK
  • Anixter #282240
Label Types: VINYL
Type: IDENTIFICATION TAG
Description

Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT & LABXPERT printers.
Converting from a XPERT model printer to a BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is MC-1500-595-WT-BK.

Features
  • Printer Compatability: IDXPERT, LABXPERT
  • Size: 30 ft H x 38.100 mm W
  • Color: Black on White
  • Material: Vinyl Film with Permanent Adhesive
Applications

Panel Identification, Voice/Data Identification, General & Industrial Identification, Laboratory Identification

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items