XLBET 3600 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | XLBET 3600 | FRAME SINGLE SIDED 3600 PAIR WITH 12 300 PAIR 110 BLOCKS, ORDER 110 CONNECTORS SEPARATELY COMCODE: 105158182

  • Manufacturer # XLBET 3600 | 105158182
  • Anixter #135737
Frame Mounting: SINGLE-SIDED
Pair Capacity: 3,600
Termination Type: 110 BLOCK
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items