Select Country and Language Europe, Middle East & Africa / English
Change Country
XLBET 7200 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | XLBET 7200 | FRAME DOUBLE SIDED FIELD TERMINATED W/BRACKETS ONLY 105288211

  • Manufacturer # XLBET 7200 | 105288211
  • Anixter #135738
Frame Mounting: DOUBLE-SIDED
Pair Capacity: 7,200
Termination Type: 110 BLOCK
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items