XLRM6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | XLRM6 | UCP Module, 6-XLR Male Punchout, 3.39" Width x 0.125" Depth x 3.49" Height, Aluminum, Black Brushed and Anodized

  • Manufacturer # XLRM6
  • Anixter #303545
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Panel Location: FILLER/BLANKING
Type: FILLER/BLANKING PANEL
Features
  • Aluminum Construction with Black Brushed and Anodized Finish
  • Fits in UCP Series Frame Kits, Swinging Frame, Chassis, and Cable Tray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items