Select Country and Language Europe, Middle East & Africa / English
Change Country
XMS14QGRIP | CURTIS HOLT (EAST ANGLIA)

CURTIS HOLT (EAST ANGLIA) | XMS14QGRIP | IRWIN 30CM / 12 "REVERSIBLE HEAD QUICK GRIP

  • Manufacturer # XMS14QGRIP
  • Anixter #HTCLSP12000007
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: 12.00
Product Type: CLAMP - SPEED
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items