XNP-6320HS - HANWHA TECHWIN - Wisenet x | Anixter
XNP-6320HS | HANWHA TECHWIN

HANWHA TECHWIN | XNP-6320HS | Wisenet x Powered by Wisenet 5 Network Stainless Steel PTZ Camera, 2MP, Full Hd(1080p) @ 60fps, 32X Optical Zoom Lens

  • Manufacturer # XNP-6320HS
  • Anixter #1016655
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Wisenet X powered by Wisenet 5 network stainless steel PTZ camera, 2MP, Full HD(1080p) @ 60fps, 32X optical zoom lens (4.44mm 142.6mm) (61.8 2.19), Pan: 360 endless. Tilt: -15 195, triple codec H.265/H.264/MJPEG with WiseStream II technology, 150d B WDR, USB port for easy installation, advanced video analytics and sound classification, true D/N, dual SD card, HLC, defog detection, DIS(Gyro),24VAC/PoE+, IP66/IK10, -58F +131F W/ 24VAC power supply.

Must be a reseller to purchase this product.

Features
  • Max. 2Megapixel (1920 x 1080) resolution
  • 4.44 142.6 (32x) optical zoom, 32x digital zoom
  • H.265, H.264, MJPEG codec support, Multiple streaming
  • WiseStreamII support
  • Day & Night (ICR), WDR (150dB)
  • Loitering, Directional detection, Fog detection, Audiotection, Digital auto tracking, Sound classification, Face detection, Tampering
  • Motion detection
  • SD/SDHC/SDXC memory slot (Max. 512GB), 24V AC / PoE
  • IP67, IP66, NEMA4X, IK10
  • Material : SUS316L
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items