XNV-6080RS - HANWHA TECHWIN - Wisenet x | Anixter
XNV-6080RS | HANWHA TECHWIN

HANWHA TECHWIN | XNV-6080RS | Wisenet x Powered by Wisenet 5 Network IR Stainless Steel Dome Camera, 2MP, Full Hd(1080p) @60fps, Motorized Vari-focal Lens 4.3x

  • Manufacturer # XNV-6080RS
  • Anixter #1030940
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Wisenet X powered by Wisenet 5 network IR stainless steel dome camera, 2MP, Full HD(1080p) @60fps, motorized vari-focal lens 4.3x (2.8 12mm) (119.5 27.9), triple codec H.265/H.264/MJPEG with WiseStream II technology, 150dB WDR, USB port for easy inst allation, advanced video analytics and sound classification, high powered IR LEDs range of 164', true D/N, dual SD card, hallway view, HLC, defog detection, DIS, 12VDC/24VAC/PoE, IP66, IK10, NEMA 4X, -40C +55C (-40F +131F).

Must be a reseller to purchase this product.

Features
  • 2 Megapixel (1920 x 1080) resolution
  • 3.8 12mm (4.3x) motorized varifocal lens
  • 60fps@all resolutions (H.265 / H.264)
  • H.265, H.264, MJPEG codec supported, Multiple streaming
  • Day & Night (ICR), WDR (150dB), Defog
  • Loitering, Directional detection, detection, Audio detection, Digital auto tracking, Sound classification, Tampering
  • Motion detection, Handover
  • Dual SD/SDHC/SDXC memory slots (Max. 512GB)
  • Hallway view, WiseStream II support
  • IR viewable length 50m, IP66, NEMA 4X, IK10+
  • LDC, PoEi-directional audio support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items