XNV-8080RS - HANWHA TECHWIN - Network Dome | Anixter
XNV-8080RS | HANWHA TECHWIN

HANWHA TECHWIN | XNV-8080RS | Network Dome Camera, 5MP, 30fps, 3.9-9.4mm Varifocal Lens, H.265/H.264/MJPEG, WDR, Defog, Vandal-Resistant, Stainless Steel, IK10, NEMA 4X, IP66, PoE

  • Manufacturer # XNV-8080RS
  • Anixter #1010865
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 5 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items