Select Country and Language Europe, Middle East & Africa / English
Change Country
XPCI6-F/16 | PATCHSEE

PATCHSEE | XPCI6-F/16 | CrossOver Patchcord, Cat 6A 10 Giga, FTP, With Optical Fiber Identification, 4.9m

  • Manufacturer # XPCI6-F/16
  • Anixter #MM16-PCI6-XFTP
Category: CATEGORY 6A
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 4.9 M : 16.08 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

CROSS OVER PATCHCORD FTP (foiled), 16ft

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items